Beli backing pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PFERD Backing Pad Combidisc Abrasive Disc Holder (Bantalan Poles Gerinda)
    Mulai

    Rp849.900

    PFERD Backing Pad Combidisc Abrasive Disc Holder (Bantalan Poles Gerinda)
    Deskripsi:
    Matching arbors for COMBIDISC grinding tools. Available in three different hardness grades. Drive types: - Flexible shaft drive - Straight grinder - Angle grinder - Cordless angle grinder Classification - profi class 5.0 EAC974c001 - eclass 8.1 21019218 - eclass 7.0 21022190 - eclass 4.1 21020501
    atribut:
    • Diameter (mm): 50
    • Shank Diameter (mmm): 6
    • Shank Length (mm): 40
    • Type: M
    • Maximum Speed (rpm): 19000
  2. CUMET Ceramic Fiber Backing Pad (Tatakan Mesin Amplas)
    17%
    Mulai

    Rp28.900

    CUMET Ceramic Fiber Backing Pad (Tatakan Mesin Amplas)
    Deskripsi:
    Ceramic Fiber Backing PadSpesifikasi :- Merk Cumet- Jumlah 1 pcs- Dengan desain terbaru untuk performa dan stabilitas terbaikCeramik Fiber Disc Cumet Itu terbuat dari bahan abrasif berkualitas tinggi dan kertas serat vulkanisir berkekuatan tinggi sebagai bahan pendukung yang ditandai dengan kekakuan,ketajaman dan kelembutan yang tepatPengaplikasiandapat digunakan untuk menggiling lapisan las, deburing, menghilangkan karat, menghilangkan cat dan memolesKecepatan garis maksimum yang dapat diterapkan adalah 80 m / s
    atribut:
    • Size (inch): 4
  3. 3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp829.900

    3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Deskripsi:
    A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)
    atribut:
    • Rubber Hardness: M Medium
    • Type: Cross disc / Rolock / 3M
    • Maximum Operating Speed (rpm): 25000
    • TRUSCO Number: 126-5415
  4. VELCRO Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp7.900

    VELCRO Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Mata asah dengan velcro
    atribut:
    • Product ID: VEL0101
    • Size (mm): M10 x 10
  5. CUMET Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp36.900

    CUMET Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Backing Plate / Sanding Pad 5 Inch- Merk :Cumet
  6. Wipro Backing Pad Velcro Model (Bantalan Poles Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    Wipro Backing Pad Velcro Model (Bantalan Poles Gerinda)
    atribut:
    • Type: Velcro
    • Color: Yellow-Black
  7. BOSCH Tatakan Amplas Gerinda Tangan
    Mulai

    Rp109.900

    BOSCH Tatakan Amplas Gerinda Tangan
    Deskripsi:
    Alas topang untuk cakram ampelas serat termasuk mur. Anti temperatur tinggi, getaran rendah, tahan pecah. Alur pinggiran roda M10, kecepatan maksimum 15.300 rpm
  8. 3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)
    Mulai

    Rp399.900

    3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)
    Deskripsi:
    As a feature of the taper type pad, it is possible to polish a wider area than the conventional hard type pad, and it can be expected to extend the life of the disc. One 87mm outer diameter backup pad is attached to a 102mm outer diameter fiber disc inner bag. The 95mm and 170mm OD pads are stiffer pads than the 87mm.Polishing of metal surfaces such as weld bead removal, chamfering and finishing*It is a dedicated pad for the 3M(TM) Fiber Disc 982C and 987C series with an outer diameter of 102mm. *Since this product is not intended for general consumers, indications and instruction manuals are not included in the package for general consumers.
    atribut:
    • Color: Black
    • Hole Diameter (mm): 15
    • Outer Diameter (mm): 92
  9. Meguiar's Polishing Pad Rotary Backing Plate (Pelat Pendukung Pemoles)
    Mulai

    Rp809.900

    Meguiar's Polishing Pad Rotary Backing Plate (Pelat Pendukung Pemoles)
    Deskripsi:
    Meguiar's rotary backing plate is designed to be used with our 7 & 8inch Soft Buff rotary pads. The quick hook & loop attachment system easily self-centers the rotary foam pads for excellent balance performance. Can be attached to all rotary polishers with a 5/8inch diameter shaft.
  10. METABO Hook and Loop Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp769.900

    METABO Hook and Loop Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Hook and loop, with flexible intermediate layer, foam-moulded; for attaching polishing and sanding accessoriesSanding pad for polishing and medium-hard grinding jobs. Especially recommended for Metabo Pyramid hook and loop sanding sheets
    atribut:
    • Female Thread: M 14
  11. KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda)
    Mulai

    Rp549.900

    KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda)
    Deskripsi:
    Replacement 75mm Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16" UNF.- Suitable for use with BR0S3 orbital sander (KBE-270-6010K).
    atribut:
    • Type: Backing Pad
    • Thread Size: 5/16-24 UNF
    • Pad Adhesion Type: Hook & Loop
    • Pad Diameter (mm): 75
    • For use with: BR0S3 Composite Air Random Orbital Sander
  12. 3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp619.900

    3M Roloc Disc Backing Pad Extra Hard Outer No Shaft (Bantalan Poles Gerinda)
    atribut:
    • Rubber Hardness: Extra hard (EH)
    • Color: Black
  13. 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)
    44%
    Mulai

    Rp85.900

    3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mm
    atribut:
    • Material: Nylon
  14. NORTON Blaze F980 Fiber Disc
    Mulai

    Rp75.900

    NORTON Blaze F980 Fiber Disc
    atribut:
    • Maximum Working Rotation Speed (rpm): 13700
    • Outer Diameter: 92mm
    • Purpose of Use: Gridning, polishing, bead removal, burr removal, and chamfering of standard steel, stainless steel, and heat-resistant steel.
  15. Triton Backing pad
    Mulai

    Rp309.900

    Triton Backing pad
    Deskripsi:
    TRITON Orbital Sander TGEOS 150mm backing pad
  16. Nippon Resibon Backing Pad for Skill Touch (Bantalan Poles Gerinda)
    Mulai

    Rp13.900

    Nippon Resibon Backing Pad for Skill Touch (Bantalan Poles Gerinda)
    Deskripsi:
    Pad for flexible whetstone. (Skill touch only) Please use when using a flexible whetstone.
    atribut:
    • Series: Skill touch
    • Suitable For: Size (mm): for 100
  17. Non Brand Hook & Loop Disc Backing Pad
    Mulai

    Rp469.900

    Non Brand Hook & Loop Disc Backing Pad
    Deskripsi:
    Internal-thread surface-conditioning disc backing pads install on a compatible male-threaded spindle. Surface-conditioning backing pads have longer hooks than those found on hook-and-loop backing pads.
    atribut:
    • UNSPSC: 31191505
    • Abrasive Mount Type: Hook and Loop
    • Color: Black
    • Compatible Abrasive Type: Hook & Loop Surface-Conditioning Discs
    • Connector Type: Threaded Hole
    • Density: Medium
    • Device Material: Foam
    • Maximum Operating Speed (rpm): 10000
    • Tool Connection Size (inch): 5/8 -11
    • Vacuum Hole Pattern: Non-Vacuum
Daftar Harga backing pad Terbaru November 2026
PFERD Backing Pad Combidisc Abrasive Disc Holder (Bantalan Poles Gerinda)Rp849.900
CUMET Ceramic Fiber Backing Pad (Tatakan Mesin Amplas)Rp28.900
3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)Rp829.900
VELCRO Backing Pad (Bantalan Poles Gerinda)Rp7.900
Wipro Backing Pad (Bantalan Poles Gerinda)Rp19.900
CUMET Backing Pad (Bantalan Poles Gerinda)Rp36.900
Wipro Backing Pad Velcro Model (Bantalan Poles Gerinda)Rp9.900
BOSCH Tatakan Amplas Gerinda TanganRp109.900
3M Fiber Disc Backing Pad Taper Type (Bantalan Poles Gerinda)Rp399.900
Meguiar's Polishing Pad Rotary Backing Plate (Pelat Pendukung Pemoles)Rp809.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)